DESCRIPTION

  • Conceals all piping, heaters, and other equipment below sink
  • Measures 20" x 18"
  • Rigid plastic lavatory enclosure
  • Three year warranty

Zurn Industries AquaSense® Rigid Lavatory Enclosure Vandal Guard

ZZ6900VG

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
AquaSense®
Color Finish
White
Color Finish Category
Whites
End Connection 1
Slip
Height
18 in
Material
Plastic
Width
20 in

Starting at
Call for Pricing
  • QUANTITY