DESCRIPTION

Zurn Industries Rigid Washer for Spout

Z59436001

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
White
GSA Approved
No
IAPMO Listed
No
Material
Plastic
NSF Certified
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS