DESCRIPTION

  • For Z100 model

Zurn Industries Roof Drain Only Dome

ZP100DOMECI

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Zurn Z100 Drain
Color Finish
Blue
Color Finish Category
Blues
Length
12-1/2 in
Material
Cast Iron

Starting at
Call for Pricing
  • QUANTITY