DESCRIPTION

  • Combination membrane flashing clamp/gravel guard
  • Features 4" no-hub connection
  • Primary 15" diameter roof drain
  • With clamping collar and low silhouette poly-dome

Zurn Industries Roof Drain with Cast Iron Dome

ZZC100NL

Diameter:

SPECIFICATIONS

Color Finish
Blue
Diameter
4 in
Drain Opening
15 in
End Connection 1
Neo Loc
Height
9-1/2 in
Length
15 in
Material
Cast Iron, Rubber, Steel

Starting at
Call for Pricing
  • QUANTITY