DESCRIPTION

  • External vacuum breaker and loose key
  • Rough-bronze wall faucet designed for moderate climate areas

Zurn Industries Rough Brass FPT Wall Mount Faucet

ZZ1341P12

Valve Size:

SPECIFICATIONS

Color Finish
Bronze
End Connection 1
FTP
Height
3 in
Material
Nickel Bronze
Valve Size
1/2 in
Width
4 in

Starting at
Call for Pricing
  • QUANTITY