DESCRIPTION
- 3-year warranty
- Chemical resistant gaskets and seals for extended service life with lower maintenance costs
- Clog-resistant linear bypass diaphragm
- Manual ADA compliant handle with no-leak seal technology
- Three year warranty
Zurn Industries Aquaflush® Rough-In Exposed Flush Valve with 24 in. Vacuum Breaker
ZZ60002WS1YBYC
Flow Rate:
1.6 gpfSPECIFICATIONS
- ADA Compliant
- Yes
- CSA Certified
- CSA 125.3
- Collection
- Aquaflush®
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- End Connection 1
- Sweat
- Flow Rate
- 1.6 gpf
- Handle Type
- Lever
- Material
- Chrome Plated Brass
- Valve Size
- 1 in
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday