Zurn Industries Rough-In Fitting for Z1231 Lavatory ZP1231ROUGHINBOX80

DESCRIPTION

  • For Z1203 model

Zurn Industries Rough-In Fitting for Z1231 Lavatory

ZP1231ROUGHINBOX80

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Zurn Z1231
Color Finish
Blue
Color Finish Category
Blues
Height
26-1/5 in
Length
4-2/5 in
Material
Cast Iron, Steel
Width
3 in

Starting at
Call for Pricing
  • QUANTITY