Zurn Industries Round Funnel Accessory Polished Brass ZZB328

DESCRIPTION

  • Dura-coated cast iron body

Zurn Industries Round Funnel Accessory Polished Brass

ZZB328

Diameter:

SPECIFICATIONS

Color Finish
Polished Brass
Color Finish Category
Brass Tones
Diameter
4 in
Height
3-3/4 in
Length
4 in
Material
Brass
Width
3-3/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY