• Cart

DESCRIPTION

  • Dura-coated cast iron body

Zurn Round Funnel Accessory

ZZ328

Diameter:

SPECIFICATIONS

Application
Accessories, Commercial, Drainage, Floor
Color Finish
Blue
Color Finish Category
Blues
Diameter
4 in
Height
3-3/4 in
Length
4 in
Material
Cast Iron
Width
4 in

Starting at
Call for Pricing
  • QUANTITY