DESCRIPTION

  • Complete with anchor lugs

Zurn Industries Round Scoriated Access Cover in Nickel Bronze

ZZANB14637

Width:

SPECIFICATIONS

Color Finish
Nickel Bronze
Color Finish Category
Bronze Tones
Length
7-1/2 in
Material
Nickel Bronze
Width
7 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY