DESCRIPTION

  • Compatible with patent pending contactor solutions

Zurn Industries Round Strainer Top Bronze

ZZB4006B

Length:

SPECIFICATIONS

Color Finish
Bronze
Color Finish Category
Bronze Tones
End Connection 1
NPSM
Length
6-1/2 in
Material
Brass
Width
5-1/10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY