DESCRIPTION

  • Designed for use with the versatile Z415 drainage system
  • Provides installation and rework savings with Zurn® patented contractor solutions

Zurn Industries Round Strainer with Dome Nickel Bronze

ZZN4005G

Diameter:

SPECIFICATIONS

Color Finish
Nickel Bronze
Color Finish Category
Nickel Tones
Diameter
5 in
End Connection 1
NPSM
Length
5-1/10 in
Material
Nickel Bronze
Width
5-1/10 in

Starting at
Call for Pricing
  • QUANTITY