DESCRIPTION

  • Designed for use with the versatile Z415 drainage system
  • Provides installation and rework savings with Zurn® patented contractor solutions

Zurn Industries Round Strainer with Raised Lip

ZZN4007I

Length:

SPECIFICATIONS

Color Finish
Nickel Bronze
End Connection 1
NPSM
Length
7-2/5 in
Material
Nickel Bronze
Width
7-2/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY