• Cart

DESCRIPTION

  • Compatible with patent pending contactor solutions
  • Light duty

Zurn Round Strainer

ZZN400BVP

Diameter:

SPECIFICATIONS

Application
Light Duty
CARB OTC LEED Compliant
No
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
6 in
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Strainer

Starting at
Call for Pricing
  • QUANTITY