DESCRIPTION

  • 3-year warranty
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Clog-resistant diaphragm
  • Low voltage, hardwired in wall sensor, and override button with side mount motor operator
  • Zurn AquaSense® AV 1.6 gpf exposed sensor operated battery powered flush valve for water closets.

Zurn Industries AquaSense® Sensor Battery Power Flush Valve

ZZER6000WS1CPYBYC

Flow Rate:

1.6 gpf

SPECIFICATIONS

Collection
AquaSense®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
1.6 gpf
Material
Plastic
Power Source
Battery
Valve Size
1 in
WaterSense Labeled
No

Starting at
$489.62
EACH
  • QUANTITY