DESCRIPTION

  • AquaVantage®
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Clog-resistant triple filter diaphragm
  • Hardwired
  • Low voltage, hardwired, in wall sensor and override button, with side mount motor operator
  • Three year warranty

Zurn Industries AquaSense® Sensor Operated Flush Valve

ZZEMS6003AVWS1

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CSA Certified
CSA 125.3
Collection
AquaSense®
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Sweat
Flow Rate
1 gpf
Height
13-3/4 in
Length
11-1/2 in
Material
Brass
Power Source
Hardwired
Valve Size
3/4 in
WaterSense Labeled
No

Starting at
$609.15
EACH
  • QUANTITY