DESCRIPTION

  • 3-year warranty
  • Adjustable tailpiece
  • Battery-powered sensor operated flush valve
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Clog resistant piston operation with manual override button
  • Three year warranty
  • Vacuum breaker

Zurn Industries EcoVantage® Sensor Operated Flush Valve

ZZTR6203WS1

Flow Rate:

1 gpf

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
No
Battery Size
AAAA
CARB OTC LEED Compliant
No
Collection
EcoVantage®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
1 gpf
GSA Approved
No
Height
11-1/2 in
IAPMO Listed
No
Material
Brass Alloy
Power Source
Battery
Valve Size
3/4 in
WaterSense Labeled
No

Starting at
$588.76
EACH
  • QUANTITY