DESCRIPTION

  • Battery powered
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Clog-resistant piston operation with manual override button
  • Sensor operated flush valve
  • Three year warranty

Zurn Industries AquaSense® Sensor Operated Urinal Flush Valve

ZZTR6203LL

Flow Rate:

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Battery Size
AA
CARB OTC LEED Compliant
No
Collection
AquaSense®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1 gpf
GSA Approved
No
IAPMO Listed
No
Length
11-1/2 in
WaterSense Labeled
No

Starting at
$604.81
EACH
  • QUANTITY