Zurn Industries Shank with Flange ZG63247

DESCRIPTION

Zurn Industries Shank with Flange

ZG63247

Faucet Connection Size:

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
End Connection 1
NPSM
End Connection 2
NPT
Faucet Connection Size
3/4 in
GSA Approved
No
IAPMO Listed
No
Material
Brass
NSF Certified
No
WaterSense Labeled
No

Starting at
$22.78
EACH
  • QUANTITY

DOCUMENTS