DESCRIPTION

  • 3-year warranty
  • Chrome-plated shower head
  • Maximum temperature limit stop
  • One-piece ceramic disc cartridge
  • Pressure balanced brass shower valve

Zurn Industries Temp-Gard® Shower Valve Accessory and Trim

ZZ7301SSMT

Flow Rate:

2.5 gpm

SPECIFICATIONS

Collection
Temp-Gard®
Flow Rate
2.5 gpm
Handle Type
Lever
Material
Brass
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
$200.92
EACH
  • QUANTITY