DESCRIPTION

  • One cold inlet port and a hot inlet port, with a shower outlet port
  • Pressure balanced piston design
  • Shower only with service stops
  • Three year warranty

Zurn Industries Temp-Gard® Shower Valve with Single Lever Handle and Service Stop

ZZ7101SSMT

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1, ANSI A117.1M
ASSE Standards
ASSE 1016
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
CSA B125-M89
Collection
Temp-Gard®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Female Copper
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass, Metal
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY