DESCRIPTION

  • 2-1/2" vandal-resistant color coded lever handle
  • 3-year warranty
  • Heavy-duty quarter turn ceramic disc cartridge
  • Low-lead compliant, chrome-plated cast brass body with integral shank

Zurn Industries Single Lever Handle Lab Faucet with 6 in. Cast Iron Spout

ZZ825F1XL

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Material
Metal
Handle Type
Lever
Lead Law Compliant
Yes
Number of Handles
Single Handle
Spout Height
3-1/4 in
Spout Reach
6 in
Spout Type
Swing
Trim Only
No

Starting at
$227.65
EACH
  • QUANTITY