DESCRIPTION

  • Three year warranty

Zurn Industries Single Lever Handle Pressure Balancing Mixing Shower Valve

ZZ7100SSLH

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
No
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
$242.57
EACH
  • QUANTITY