DESCRIPTION

  • Chrome-plated die cast body on 4" centers, with integral shanks
  • Heavy-duty, ceramic disc cartridge with temperature limit stop
  • Three year warranty

Zurn Industries TempGard® Single Lever 4 in. Center Set Lavatory Integral Spout

ZZ7442XLFC

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
TempGard®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Type
Centerset
Flow Rate
.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Spout Height
4-1/4 in
Spout Reach
11 in
Width
6-1/2 in

Starting at
$242.63
EACH
  • QUANTITY