DESCRIPTION

  • Features 3/8" NPT female inlet and outlet
  • Single outlet turret
  • Three year warranty

Zurn Industries Single Outlet Turret

ZZ88000

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
FNPT
End Connection 2
FNPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Size
3/8 in x 3/8 in