DESCRIPTION

  • 3-year warranty
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Clog-resistant linear bypass diaphragm
  • Manual ADA compliant handle with no-leak seal technology

Zurn Industries Aquaflush® Sink Flush Valve

ZZ6017YBYC

Flow Rate:

6.5 gpf

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.3
Collection
Aquaflush®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Sweat
Flow Rate
6.5 gpf
GSA Approved
No
Handle Type
Cylinder
Height
26 in
IAPMO Listed
No
Length
11-1/2 in
Material
Brass
Valve Size
1 in
WaterSense Labeled
No

Starting at
$177.83
EACH
  • QUANTITY