DESCRIPTION

  • All 18-8 stainless steel construction
  • Hermetically sealed bellows
  • Should always be installed in an upright position on a horizontal run of piping

Zurn Industries ShokTrol Size 200 Water Hammer Arrestor

ZZ1700200

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI A112.26.1M
ASSE Standards
ASSE 1010
Collection
ShokTrol
End Connection 1
Male Threaded
Fitting Size 1
3/4 in
Height
3-1/2 in
Length
4-7/10 in
Material
Stainless Steel
Maximum Pressure
125 psi
Maximum Temperature
300
Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday