Zurn Industries Spout Accessory with Shank Aerator Sensor Mounting ZP6915XL1

DESCRIPTION

Zurn Industries Spout Accessory with Shank Aerator Sensor Mounting

ZP6915XL1

Length:

4 in

SPECIFICATIONS

ADA Compliant
No
Lead Law Compliant
Yes
Length
4 in
Material
Brass

Starting at
$473.96
EACH
  • QUANTITY

DOCUMENTS