DESCRIPTION

  • Designed for use with the versatile Z415 drainage system
  • Provides installation and rework savings with Zurn® patented contractor solutions
  • Secured grate to protect against vandalism

Zurn Industries Square Strainer Top Bronze

ZZB4006S

Width:

SPECIFICATIONS

Color Finish
Bronze
Color Finish Category
Bronze Tones
End Connection 1
NPSM
Length
6-2/5 in
Material
Brass
Width
6-2/5 in

Starting at
Call for Pricing
  • QUANTITY