DESCRIPTION

  • Designed for use with the versatile Z415 drainage system
  • Provides installation and rework savings with Zurn® patented contractor solutions

Zurn Industries Square Strainer Top

ZZB4005S

Width:

SPECIFICATIONS

Color Finish
Polished Brass
Color Finish Category
Brass Tones
End Connection 1
NPSM
IsAcceptableImage
Length
5-1/2 in
Material
Brass
Width
5-1/2 in

Starting at
Call for Pricing
  • QUANTITY