DESCRIPTION

  • Designed for use with the versatile Z415 drainage system
  • Provides installation and rework savings with Zurn® patented contractor solutions

Zurn Industries Square Top Station Strainer

ZZN4008S

Width:

SPECIFICATIONS

Color Finish
Nickel Bronze
End Connection 1
NPSM
Length
8-1/10 in
Material
Nickel Bronze
Width
8-1/10 in

Starting at
Call for Pricing
  • QUANTITY