DESCRIPTION

  • Includes securing bolt

Zurn Industries Stainless Steel Round Access Cover

ZZS1469

Width:

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
7 in
Material
Stainless Steel
Width
7 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY