DESCRIPTION

Zurn Industries Stainless Steel Strainer with 1-1/2 x 4 in. Tailpiece

ZZ8741

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY