Zurn Industries Stop Repair Kit ZPS6003D

DESCRIPTION

Zurn Industries Stop Repair Kit

ZPS6003D

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Fitting Size 1
3/4 in
GSA Approved
No
IAPMO Listed
No
Material
Rubber
Size
3/4 in
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday