DESCRIPTION
- Interchangeable with Sloan® parts
- Larger reflector provides better heat entrapment and distribution
Zurn Industries Sweat Solder Kit for Exposed Urinal Flush Valve
ZP6003YB
Fitting Sizes:
SPECIFICATIONS
- End Connection 1
- Sweat
- Fitting Size 1
- 3/4 in
- Fitting Sizes
- 3/4 in
- Material
- Brass
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday