Zurn Industries Sweat Solder Kit with Cast Wall Flange ZP6003YBYC

DESCRIPTION

  • Interchangeable with Sloan® parts

Zurn Industries Sweat Solder Kit with Cast Wall Flange

ZP6003YBYC

Fitting Sizes:

SPECIFICATIONS

End Connection 1
Sweat
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Material
Brass
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS