DESCRIPTION

  • Interchangeable with Sloan® parts

Zurn Industries Tailpiece Assembly

ZP6000J5

Fitting Sizes:

4-5/8 in

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
4-5/8 in
Fitting Sizes
4-5/8 in
GSA Approved
No
IAPMO Listed
No
Material
Brass
WaterSense Labeled
No

Starting at
$50.6
EACH
  • QUANTITY

DOCUMENTS