Zurn Industries Tailpiece Assembly ZZ9ATP

DESCRIPTION

Zurn Industries Tailpiece Assembly

ZZ9ATP

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Material
Plastic
Material Type
Polypropylene
Size
1-1/2 in x 1-1/2 in