DESCRIPTION

  • 3-year warranty
  • Chrome plated for a finished look
  • Zurn Temp-Gard I Shower Valve Series Lever Handles for commercial showering applications

Zurn Industries TempGard® Temp-Gard I Shower Valve Lever Handle

ZZ7000LH

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Brand Model Compatibility
Temp-Gard I
Collection
TempGard®
Color Finish
Chrome
Color Finish Category
Chromes
Handle Type
Lever
Material
Plastic

Starting at
$16.48
EACH
  • QUANTITY

DOCUMENTS