DESCRIPTION

  • 3-year warranty
  • Designed to work with the Zurn handwall shower hose
  • In-line vacuum breaker
  • Inlet and outlet are 1/2"-14NPT threads

Zurn Industries TempGard® Temp-Gard In-Line Vacuum Breaker

ZZ7000VB

Fitting Sizes:

1/2 in

SPECIFICATIONS

Collection
TempGard®
End Connection 1
Threaded
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Brass

Starting at
$29.45
EACH
  • QUANTITY