DESCRIPTION

  • 3-year warranty
  • Paired Performance Engineered System
  • Sensor activated battery operated flush valve with chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Ultra low-flow urinal with high efficiency washout flushing action
  • Zurn One packaged convenience

Zurn Industries The Pint® Top Spud Urinal

ZZ573820500

Flow Rate:

.125 gpf

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
The Pint®
Color Finish
White
Color Finish Category
Whites
Flow Rate
.125 gpf
Green
WaterSense, Yes
Material
Vitreous China
WaterSense Labeled
Yes

Starting at
$984.73
EACH
  • QUANTITY