DESCRIPTION

  • Compatible with patent pending contactor solutions

Zurn Industries Type-B Round Strainer with Square Open

ZZN4008B

Color Finish

 

SPECIFICATIONS

Color Finish
Nickel Bronze
Color Finish Category
Bronze Tones
End Connection 1
NPSM
Length
8 in
Material
Nickel Bronze
Width
8 in

Starting at
Call for Pricing
  • QUANTITY