DESCRIPTION

  • DISCONTINUED
  • Includes 2" IPS outlet flange and rubber gasket with integral trap
  • Three year warranty
  • Ultra low flow urinal with high efficiency washout flushing action

Zurn Industries Retrofit Pint Ultra-Low Consumption Urinal System

ZZ5758U

Flow Rate:

0.125 gpf

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Retrofit Pint
Flow Rate
0.125 gpf
GSA Approved
No
Height
26-7/8 in
IAPMO Listed
No
Material
Vitreous China
Spud Location
Top
Toilet Urinal Installation
Wall Mount
WaterSense Labeled
No
Width
15-1/4 in

Starting at
$333.67
EACH
  • QUANTITY