DESCRIPTION

  • 3-year warranty
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Clog-resistant triple filter diaphragm
  • Manual ADA compliant handle with no-leak seal technology

Zurn Industries Aquaflush® Urinal Flush Valve with Sweat Adapter

ZZ6003EWSYBYC

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CSA Certified
CSA 125.3
Collection
Aquaflush®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Sweat
Flow Rate
.5 gpf
Height
13-3/4 in
Length
11-1/2 in
Material
Brass
Valve Size
3/4 in
WaterSense Labeled
No

Starting at
$165.93
EACH
  • QUANTITY