DESCRIPTION

  • Less fitting
  • Load capacity of 300 pounds
  • Typically used on wall urinals and service sinks

Zurn Industries Urinal/Service Sink Carrier

ZZ12183

Color Finish

 

SPECIFICATIONS

Color Finish
Blue
Color Finish Category
Blues
Height
39 in
Length
5-3/5 in
Material
Cast Iron, Steel
WaterSense Labeled
No
Width
10-2/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY