DESCRIPTION
Zurn Industries Urinal Solenoid Repair Kit
ZPEG6003M
Brand Model Compatibility:
SPECIFICATIONS
- ADA Compliant
- No
- Brand Model Compatibility
- Zurn Z5798.205.00, ZEG6003EV Urinal
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Material
- Copper, Plastic, Zinc
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday