DESCRIPTION

  • For use AquaVantage® and Aquaflush® Flush Valves
  • Nut not included in kit
  • Polished chrome finish

Zurn Industries Vacuum Breaker & Tube Accessory 1-1/2 X 21 in.

ZP60002ACP

Color Finish

 

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
Height
21 in
WaterSense Labeled
No
Width
1-1/2 in

Starting at
$45.53
EACH
  • QUANTITY

DOCUMENTS