1-1/4 x 9 in. Brass Vacuum Breaker and Tube Assembly in Chrome Plated
AquaVantage® 1-1/4 x 9 in. Brass Vacuum Breaker and Tube Assembly in Chrome Plated
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
- Heavy-duty, dezincification-resistant brass alloy with a polished chrome-plated finish provides lasting durability
- 1 ¼ X 8 ½” flush tube, vacuum breaker, and nut
- Ideal for commercial applications
- For use with ZEMS 6000 series of flush valves
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- ZEMS 6000 Series
- Collection:
- AquaVantage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 2 in
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Height:
- 9 in
- Length:
- 2 in
- Material:
- Brass
- Origin:
- Global
- Overall Height:
- 9 in
- Overall Length:
- 2 in
- Overall Width:
- 2 in
- Product Type:
- Assembly
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.4 lb
- Width:
- 2 in