DESCRIPTION

Zurn Industries Vacuum Breaker & Tube Assembly 1-1/4 X 9

ZP6001AAA

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip
Length
9 in
Material
Brass
WaterSense Labeled
No

Starting at
$24.54
EACH
  • QUANTITY

DOCUMENTS