DESCRIPTION

  • Fits Zurn® and Sloan®

Zurn Industries Vacuum Breaker & Tube Assembly 3/4 X 9

ZP6003AAA

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip
Height
9 in
Length
9 in
Material
Brass
WaterSense Labeled
No
Width
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$24.54
EACH
  • QUANTITY

DOCUMENTS